Shop All Stretch Wrap
Goodwrappers
Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Blue, 4/Case
Mfr # GOOD20BLUE
Zoro # G4920049
product price: $247.99
/pk 4, $62.00/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Length 1000'
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # GOOD20BLUE
- Zoro # G4920049
- UPC # 016203352037
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000' |
Details
Item | Colored Cast Stretch Film,80Gx1000ft,PK4 |
Color | Blue |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Gel Pen, Retractable/Refillable, Needle Tip, 0.5mm, 12/BX, RD Ink PK (PENBLN75BBX)
- ZORO SELECT Corrugated Sheets, 20" x 24", Kraft, 5 /Bundle (56EC37)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Black (15A883)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Blown Style, Purple (15A834)
- GOODWRAPPERS Hand Stretch Wrap 16" x 500 ft., Vented Style, Clear (15A907)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Clear, 4PK (15A836)
- ZORO SELECT Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear (15A917)
- Goodwrappers Stretch Wrap