Shop All Stretch Wrap
Goodwrappers
ExCore Stretch Wrap, 30" x 800 ft., PK4
Mfr # PVT30120PC
Zoro # G3106210
product price: $124.99
/pk 4, $31.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # PVT30120PC
- Zoro # G3106210
- Country of Origin United States
- Category Stretch Wrap
Details
Item | ExCore Stretch Wrap,30" x 800 ft.,PK4 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, Expansion, Green, PK10 (64220)
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- U BRANDS U-Defense Antimicrobial Dry-Erase Markers, Broad Chisel Tip, Black, 12PK (3284U0012)
- CANON Ink 6513B011 (CLI-251), Black/Cyan/Gray/Magenta/Yellow, PK5 (6513B011)
- GOODWRAPPERS Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15A985)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., LLDPE (36TV24)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A889)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A879)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15A899)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Red (15A903)
- PREFERRED PLASTICS & PACKAGING CO.. 65 Gauge Hybrid Stretch Wrap 18 x 1500' (18x65x1500ft AEP ADW)
- Goodwrappers Stretch & Shrink Wrap