Shop All Stretch Wrap
Goodwrappers
ExCore Stretch Wrap, 20" x 800 ft., PK4
Mfr # PL200800
Zoro # G3105991
product price: $91.29
/pk 4, $22.82/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # PL200800
- Zoro # G3105991
- Country of Origin United States
- Category Stretch Wrap
Details
Item | ExCore Stretch Wrap,20" x 800 ft.,PK4 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296", PK12 (32952BX)
- PILOT Pencil, Mech, .7Mm, Ast, PK5 (072838317766)
- BIC Mechanical Pencils, Push-Button, .7mm, No. 2, 24/PK, Ast 6PK (BICMPLP241)
- PELICAN Replacement Foam Set for 1610 (1611)
- GOODWRAPPERS Machine Length Stretch Wrap, Cast, 60 Gauge, 20"Wx6000'L, Clear (PMC26060XGI)
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- WESTERN PLASTICS Film xl Pallet Wrap 20"x55x5000' (WXL12)
- Goodwrappers Stretch & Shrink Wrap