Shop All Stretch Wrap
Goodwrappers
ExCore Stretch Wrap, 20" x 1000 ft., PK4
Mfr # PF60204M
Zoro # G3106177
product price: $55.89
/pk 4, $13.97/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # PF60204M
- Zoro # G3106177
- Country of Origin United States
- Category Stretch Wrap
Details
Item | ExCore Stretch Wrap,20" x 1000 ft.,PK4 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Pocket Size Mini Calculators, Std Function, Asst's Colors, Dual Power W/Included AA Batteries, 10PK (00403)
- XSTAMPER Pre-Inked Stamp "Approved", 1/2"x1-5/8" Impression, Blue Ink (XST1008)
- COSCO Replacement Ink Pad, Red/Blue (061797)
- DREMEL 3D Printing Filament (PLA-SIL-01)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Blown Style, Purple (15A845)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 5" x 80 Gauge x 1000', Purple, 4/Case (GOOD580BEM)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A864)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Black Tint (15A986)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Black Opaque (15A879)
- GOODWRAPPERS Goodwrappers® Economy Cast Stretch Film, 20" x 70 Gauge x 1000', Clear, 4/Case (GOOD27)
- Goodwrappers Stretch Wrap