Shop All Stretch Wrap
Goodwrappers
ExCore Stretch Wrap, 20" x 1000 ft., PK4
Mfr # EQV45204M
Zoro # G3106019
product price: $47.59
/pk 4, $11.90/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # EQV45204M
- Zoro # G3106019
- Country of Origin United States
- Category Stretch Wrap
Details
Item | ExCore Stretch Wrap,20" x 1000 ft.,PK4 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Performance Packaging Tape, PK6 (3750-6)
- UWE Washdown NTEP Scale, 100 lb, .02 lb, 16x16" Base, Legal for Trade SS Bench Scale, 2" Backlit Display (TitanH 100-16)
- OFFICEMATE Unbreakable Wall Pocket, Legal/Ltr, Clear (21664)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 8", Kraft, 20/Bundle (11R416)
- GOODWRAPPERS Machine Length Stretch Wrap, Blown, 120 Gauge, 20"Wx4000'L, Clear (PMB21240XGI)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A864)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Orange (15A891)
- GOODWRAPPERS Goodwrappers® UVI Stretch Film, 20" x 120 Gauge x 800', Black, 4/Case (GOOD20120UVI)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A905)
- WESTERN PLASTICS Film Perf Cling 6x5 3000 (301)
- Goodwrappers Stretch Wrap