Shop All Stretch Wrap
Goodwrappers
ExCore Stretch Wrap, 15" x 1000 ft., PK4
Mfr # PVT1580PC
Zoro # G3106140
product price: $61.19
/pk 4, $15.30/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # PVT1580PC
- Zoro # G3106140
- Country of Origin United States
- Category Stretch Wrap
Details
Item | ExCore Stretch Wrap,15" x 1000 ft.,PK4 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- MAGNA VISUAL Data Cards, Mixed, 13/16 in.H, PK1000 (DC-20-3M)
- MARKAL China Marker, Large Tip, Black Color Family, 12 PK (96013)
- GOODWRAPPERS Goodwrappers® Bundling Film, 3" x 120 Gauge x 650', Clear, 18/Case (GOOD3120VSR)
- GOODWRAPPERS Hand Wrap, Pre-Stretch, 17.25"x1476 ft, PK4 (PST17.2530)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Clear (15A898)
- GOODWRAPPERS Goodwrappers® Top Sheeting, 60" x 60", Clear, 1/Case (GOOD60601PK)
- GOODWRAPPERS Goodwrappers® UVI Stretch Film, 20" x 120 Gauge x 800', Black, 4/Case (GOOD20120UVI)
- GOODWRAPPERS Top Sheeting Stretch Wrap 60" x 60", Cast Style, Clear (15C010)
- BOX PARTNERS 18 in. x 1500 ft. 80 Gauge Cast Hand Stretch Film; Purple (SF188CPURPLE)
- Goodwrappers Stretch & Shrink Wrap