Shop All Stretch Wrap
Goodwrappers
ExCore Stretch Wrap, 15" x 1000 ft., PK4
Mfr # PVT156PC
Zoro # G3106168
product price: $43.49
/pk 4, $10.87/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # PVT156PC
- Zoro # G3106168
- Country of Origin United States
- Category Stretch Wrap
Details
Item | ExCore Stretch Wrap,15" x 1000 ft.,PK4 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24 (F4098G)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Ink (91985)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Bk, PK12 (15001)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- GOODWRAPPERS Goodwrappers® Top Sheeting, 60" x 60", Clear, 1/Case (GOOD60601PK)
- GOODWRAPPERS Hand Stretch Wrap 12-13/16" x 1476 ft., Blown Style, Clear (PVT047128GR)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., LLDPE (36TV24)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A895)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Red (15A903)
- PARTNERS BRAND Heavy-Duty Stretch Film Dispenser, Black, 1 Each (SFDIS278)
- Goodwrappers Stretch Wrap