Shop All Stretch Wrap
Goodwrappers
Coreless Stretch Wrap, 5" x 1000 ft., PK12
Mfr # CRLP058012R
Zoro # G3106332
product price: $62.79
/pk 12, $5.23/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # CRLP058012R
- Zoro # G3106332
- Country of Origin United States
- Category Stretch Wrap
Details
Item | Coreless Stretch Wrap,5" x 1000 ft.,PK12 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 17"L (EP-800)
- VINTIQUEWISE Set of Two Decorative Wine Barrel Shaped Wooden Pen Holders for Office Desk, or Entryway (QI004393.2)
- PENDAFLEX Portable File Box, Black (PFX41742)
- CLI Magnetic Spring Clips, 2", PK12 (68520)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Red (15A893)
- GOODWRAPPERS Stretch Wrap, Blown, 90 Gauge, 18"Wx1600'L, Clear (PLBC1890GI)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Black (15A883)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A905)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A948)
- Goodwrappers Stretch Wrap