Shop All Stretch Wrap
Goodwrappers
Bundle Stretch Wrap, 5" x 1000 ft., PK12
Mfr # EQEX54512M
Zoro # G3106509
product price: $44.69
/pk 12, $3.72/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # EQEX54512M
- Zoro # G3106509
- Country of Origin United States
- Category Stretch Wrap
Details
Item | Bundle Stretch Wrap,5" x 1000 ft.,PK12 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Time Card, PK100 (35100-10)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- FLASH FURNITURE White Board, 64.25W x 64.75H (YU-YCI-005-GG)
- EPSON T912320 (912) DURABrite Pro Ink, 1700 Page-Yield, Magenta (T912320)
- GOODWRAPPERS Goodwrappers™ Banding Stretch Wrap, Cast, 80 Gauge, 3"Wx1000'L, Clear (PVT0380GI)
- GOODWRAPPERS Goodwrappers® Top Sheeting, 60" x 60", Clear, 1/Case (GOOD60601PK)
- GOODWRAPPERS Hand Stretch Wrap 5" x 650 ft., Cast Style, Green (15A872)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- GOODWRAPPERS Hand Stretch Wrap 16" x 500 ft., Vented Style, Clear (15A907)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A864)
- FILM-GARD Film Poly Blk6Mil 8X100' (626019)
- Goodwrappers Stretch Wrap