Shop All Stretch Wrap
Goodwrappers
Banding Stretch Wrap, 5" x 1000 ft., PK12
Mfr # EQP45512M
Zoro # G3106341
product price: $44.89
/pk 12, $3.74/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # EQP45512M
- Zoro # G3106341
- Country of Origin United States
- Category Stretch Wrap
Details
Item | Banding Stretch Wrap,5" x 1000 ft.,PK12 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 (UNV55520)
- ADVANTUS TRAY, LTR, FUSION (AVT37678)
- SHARPIE Markers, Chisel Tip, 12 PK (2018326)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00202)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A886)
- GOODWRAPPERS Goodwrappers® Top Sheeting, 60" x 60", Clear, 1/Case (GOOD60601PK)
- GOODWRAPPERS Machine Length Stretch Wrap, Cast, 60 Gauge, 20"Wx6000'L, Clear (PMC26060XGI)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A958)
- Goodwrappers Stretch Wrap