Shop All Stretch Wrap
Goodwrappers
Banding Stretch Wrap, 3" x 1000 ft., PK18
Mfr # EQP45318M
Zoro # G3106378
product price: $42.49
/pk 18, $2.36/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge - Stretch Wrap 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodwrappers
- MFR # EQP45318M
- Zoro # G3106378
- Country of Origin United States
- Category Stretch Wrap
Details
Item | Banding Stretch Wrap,3" x 1000 ft.,PK18 |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Desktop Calculator, 12-Digit, Wh (6400)
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2PH-T1)
- ILC Replacement for Canon 104 (104 CANON)
- MARKAL Permanent Marker, Chisel Tip, Red (96528)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Blown Style, Purple (15A845)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Red, 4/Case (GOOD20RED)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear (15A840)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Blue (15A881)
- GOODWRAPPERS Hand Stretch Wrap 20" x 800 ft., Cast Style, Clear (15A885)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A839)
- Goodwrappers Stretch & Shrink Wrap