Shop All Steam Cleaners & Attachments
Goodway
Triangular Brush, 6"x6"x4
Mfr # 9375
Zoro # G605718154
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390
- Size 6 in W x 6 in L x 4 in H
- Includes 5 in Brush with Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # 9375
- Zoro # G605718154
- UPC # 790759001563
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Size | 6 in W x 6 in L x 4 in H |
Details
Item | Triangular Brush |
For Use With | Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390 |
Includes | 5 in Brush with Elbow |
Description
Triangular Brush, Size 6 in W x 6 in L x 4 in H, For Use With Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390, Includes 5 in Brush with Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Eliminator Floor Nozzle (1408248040)
- GOLDEN STAR Medium Wet Mop, Blue, PK3, AWM94MB-3PK (AWM94MB-3PK)
- ZEP Degreaser, 5 Gal Drum, Liquid, Red (37935)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- GOODWAY Steam Cleaner (GVC-390)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 480VAC (GVC-36000)
- GOODWAY Rectangular Brush, 4"x11"6 (9374)
- Goodway Steam Cleaners & Attachments