Shop All Steam Cleaners & Attachments
Goodway
Triangular Brush, 5"x5
Mfr # 9375-PAD
Zoro # G505718155
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390
- Size 5 in W x 5 in L x 0.75 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # 9375-PAD
- Zoro # G505718155
- UPC # 790759001648
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Size | 5 in W x 5 in L x 0.75 in H |
Details
Item | Triangular Brush |
For Use With | Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390 |
Description
Triangular Brush, Size 5 in W x 5 in L x 0.75 in H, For Use With Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- QUICKIE 5GAL EZ Bucket (20000ZQK)
- COIL CLEAN Lundmark Coil Cleen Air Conditioner Fin Cleaner 32 oz Liquid (3226F32-6)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- GOODWAY Steam Cleaner (GVC-1250)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-L)
- GOODWAY Rectangular Brush, 4"x11"6 (9374)
- GOODWAY Circular Nylon Brush, 1"x1-1/2", PK4 (9379-4PK)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Steam Cleaner (GVC-1100)
- Goodway Steam Cleaners & Attachments