Shop All Steam Cleaners & Attachments
Goodway
Steam Cleaner
Mfr # GVC-1250
Zoro # G005340498
product price: $2,310.99
/ea
Free Shipping & Returns
$2,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Steam Production 8.4 lb/hr
- Working Pressure 0 to 105 psi
- Voltage 110 V
- Max. Temp. 340 Degrees F
- Wattage 1,650 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # GVC-1250
- Zoro # G005340498
- UPC # 790759001532
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Width | 12 in |
Height | 10 in |
Depth | 16 in |
Details
Item | Steam Cleaner |
Steam Production | 8.4 lb/hr |
Working Pressure | 0 to 105 psi |
Voltage | 110 V |
Max. Temp. | 340 Degrees F |
Wattage | 1,650 W |
Operating Time | 2 hr |
Phase | Single |
Hz | 60 Hz |
Includes | 1 in Circular Bronze Brush, 1 in Circular Nylon Brush, 2.5 in Circular Bronze Brush, 2.5 in Circular Nylon Brush, 2.5 in Circular Pad Holder, (3) Scrubbing Pads, Drain Tool Attachment, (2) Extension Tubes, Filler Bottle, Nozzle, Rectangular Brush, Rectangular Pad, Squeegee, Steam Gun and Hose, (5) Thermofiber Towels, Triangular Brush, Triangular Pad |
Water Tank Capacity | 1.3 gal |
Amps | 13.8 A |
Description
Steam Cleaner, Steam Production 8.4 lb/hr, Water Tank Capacity 1.3 gal, Working Pressure 0 to 105 psi, Voltage 110 V, Wattage 1,650 W, Phase Single, Max. Temp. 340 Degrees F, Height 10 in, Depth 16 in, Width 12 in, Operating Time 2 hr, Amps 13.8 A, Hz 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN E-Tronic Wipes (WMN93A)
- VIKAN 9-1/4" Polyester Grout Brush (70405)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, , Blue, PK 2 (RAC96084)
- REMA TIP TOP Prema Pre-Buff 16 oz. Aerosol Cleaner (Each) (PPC-16)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- GOODWAY Steam Cleaner (GVC-1100)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 480VAC (GVC-36000)
- GOODWAY Rectangular Brush, 4"x11"6 (9374)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- GOODWAY Steam Cleaner (GVC-390)
- SUN JOE 30 Sec. 13-Amp Multi Purpose Steam Cleaner w/Wheel Kit (STM30E)
- Goodway Steam Cleaners & Attachments