Shop All Steam Cleaners & Attachments
Goodway
Squeegee, 10"x5"x3
Mfr # 9376
Zoro # G205574495
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390
- Includes 9.5 in Rubber Blade with 7.5 in Bristles, Elbow
- Size 10" W x 5" L x 3" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # 9376
- Zoro # G205574495
- UPC # 790759001570
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Size | 10" W x 5" L x 3" H |
Details
Item | Squeegee |
For Use With | Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390 |
Includes | 9.5 in Rubber Blade with 7.5 in Bristles, Elbow |
Description
Squeegee, Size 10 In. W x 5 In. L x 3 In. H, For Use With Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390, Includes 9.5 in Rubber Blade with 7.5 in Bristles, Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Wipe, Flushable, Freshcare 8PK (KCC35970CT)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle, PK12 (DO1406-12ESSN)
- ZEP 140 lb Powder Hand Cleaner Drum (95744)
- NILFISK Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm (107412640)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- GOODWAY Steam Cleaner (GVC-390)
- GOODWAY Commercial Steam Cleaner, 1 Phase, 115VAC (GVC-1502)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- Goodway Steam Cleaners & Attachments