Shop All AC & Refrigeration Accessories
This Product is Discontinued
Goodway
Scale Removal System, 30 gpm, 115V (Discontinued)
Mfr # GDS-15-PH
Zoro # G6601511
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V
- Amps 11 A
- Includes (2) 15 ft Circulation Hoses, Monitoring System, pH Probe, Venting Drum
- Application Descale Water Passages In Boilers, Chillers, Large Heat Exchangers, 50 Tons and Larger
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodway
- MFR # GDS-15-PH
- Zoro # G6601511
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Height | 48 in |
Width | 26 in |
Depth | 33 in |
Motor Size | 3/4 hp |
Tank Size | 15 gal |
Wheel Size | 8 in |
Hose Dia. | 1 1/2 in |
Hose Length | 15 ft |
Cord Length | 21 ft |
Description
Scale Removal System, Pump Type Centrifugal, Tank Size 15 gal, Flow (GPM) 30 gpm, Voltage 115 V, Motor Size 3/4 hp, Amps 11 A, Descaler Hose Fittings 1-1/2 in Cam and Groove, Hose Dia. 1 1/2 in, Hose Length 15 ft, Net Weight 125 lb, Instant Flow Reversal No, Hz 60, Duty Continuous, Max. Operating Temp. 150 Degrees F, Cord Gauge 14/3, Cord Length 21 ft, Tank Material Polyethylene, Height 48 in, Width 26 in, Depth 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.