Shop All AC & Refrigeration Accessories
This Product is Discontinued
Goodway
Scale Removal System, 21 gpm, 115V (Discontinued)
Mfr # GDS-C92
Zoro # G6601502
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hz 60
- Max. Operating Temp. 160 Degrees F
- Instant Flow Reversal Yes
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- IP Rating IP55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodway
- MFR # GDS-C92
- Zoro # G6601502
- Country of Origin United Kingdom
- Category AC & Refrigeration Accessories
Dimensions
Depth | 23 in |
Hose Dia. | 7/8 in |
Cord Length | 18 ft |
Tank Size | 15 gal |
Wheel Size | 7 1/2 in |
Hose Length | 10 ft |
Motor Size | 3/4 hp |
Width | 15 in |
Height | 35 in |
Description
Scale Removal System, Pump Type Centrifugal, Tank Size 15 gal, Flow (GPM) 21 gpm, Voltage 115 V, Motor Size 3/4 hp, Amps 8.6 A, Descaler Hose Fittings 3/4 in NPT Female, Hose Dia. 7/8 in, Hose Length 10 ft, Net Weight 50 lb, Instant Flow Reversal Yes, Hz 60, Duty Continuous, Max. Operating Temp. 160 Degrees F, Cord Gauge 16/3, Cord Length 18 ft, Tank Material Polyethylene, Height 35 in, Width 15 in, Depth 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.