Shop All Pressure Washer Parts
Goodway
Nylon Brush, 7/8 In, Use With 6PZV1, PK10
Mfr # SC-TC-BN-7/8
Zoro # G3608394
product price: $58.99
/pk 10, $5.90/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Bristle
- Length 6 in
- For Use With 409X75
- Height 7/8 in
- Size (In.) 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-BN-7/8
- Zoro # G3608394
- UPC # 897797002368
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 6 in |
Height | 7/8 in |
Size (In.) | 7/8 |
Width | 7/8 in |
Details
Item | Nylon Brush |
Material | Nylon Bristle |
For Use With | 409X75 |
Description
Nylon Brush, For Use With 409X75, Material Nylon Bristle, Height 7/8 in, Width 7/8 in, Length 6 in, Size (In.) 7/8, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Pump Piston 4073835 for Handheld Sprayers 407383517 (407383517)
- MTD Dash-Upper Rmc (931-09942A)
- CRUSHPROOF TUBING Connector 4 (SP40)
- TORO Blower Elect 160Mph (51585)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- GOODWAY Nylon Brush, 3/4 In, Use With 6PZV1, PK10 (SC-TC-BN-3/4)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- GOODWAY Nylon Brush, 9/16 In, Use With 6PZV1, PK10 (SC-TC-BN-9/16)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- MI-T-M Unloader w/Detergent Injector (8-0515)
- Goodway Pressure Washer Parts