Shop All Pressure Washer Parts
Goodway
Nylon Brush, 7/16 In, Use With 6PZV1, PK10
Mfr # SC-TC-BN-7/16
Zoro # G3680433
product price: $53.55
/pk 10, $5.35/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Bristle
- Size (In.) 7/16
- Height 7/16 in
- Length 6 in
- For Use With 409X75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-BN-7/16
- Zoro # G3680433
- UPC # 897797002290
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Size (In.) | 7/16 |
Height | 7/16 in |
Length | 6 in |
Width | 7/16 in |
Details
Item | Nylon Brush |
Material | Nylon Bristle |
For Use With | 409X75 |
Description
Nylon Brush, For Use With 409X75, Material Nylon Bristle, Height 7/16 in, Width 7/16 in, Length 6 in, Size (In.) 7/16, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Miller ADP2424 Transitional Dropping Pan, Galvanized Steel (ADP2424)
- DAIDO Chain Breaker #25-#60 (PE2560)
- ZORO SELECT Universal Canopy, 26Ft. 7In. X 10Ft. 8In. (11C541)
- MTD Oil Line (753-05588)
- GOODWAY Nylon Brush, 1 In, Use With 6PZV1, PK10 (SC-TC-BN-1)
- GOODWAY Nylon Brush, 1/2 In, Use With 6PZV1, PK10 (SC-TC-BN-1/2)
- GOODWAY Nylon Brush, 15/16 In, Use With 6PZV1, PK10 (SC-TC-BN-15/16)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- A.R. NORTH AMERICA Surface Cleaner 12" (85.400.060A)
- Goodway Pressure Washer Parts