Shop All Pressure Washer Parts
Goodway
Nylon Brush, 3/4 In, Use With 6PZV1, PK10
Mfr # SC-TC-BN-3/4
Zoro # G3658672
product price: $61.99
/pk 10, $6.20/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Bristle
- Height 3/4 in
- Size (In.) 3/4
- Length 6 in
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-BN-3/4
- Zoro # G3658672
- UPC # 897797002344
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Height | 3/4 in |
Size (In.) | 3/4 |
Length | 6 in |
Width | 3/4 in |
Details
Item | Nylon Brush |
Material | Nylon Bristle |
For Use With | 409X75 |
Description
Nylon Brush, For Use With 409X75, Material Nylon Bristle, Height 3/4 in, Width 3/4 in, Length 6 in, Size (In.) 3/4, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREGROUND Liquid De-Icer - 1 Gal. (BGS-4)
- STENS Metal Deck Leveling Gauge 750-656 (750-656)
- STENS Deck Engagement Cable 290-807 For Mtd 946-04173E (290-807)
- MELNOR PLASTIC SHUT OFF (390S)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- GOODWAY Nylon Brush, 7/16 In, Use With 6PZV1, PK10 (SC-TC-BN-7/16)
- GOODWAY Nylon Brush, 9/16 In, Use With 6PZV1, PK10 (SC-TC-BN-9/16)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- A.R. NORTH AMERICA Kit Water Seal XWF-M, T, L (AR42708)
- Goodway Pressure Washer Parts