Shop All Pressure Washer Parts
Goodway
Nylon Brush, 15/16 In, Use With 6PZV1, PK10
Mfr # SC-TC-BN-15/16
Zoro # G3637261
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Bristle
- For Use With 409X75
- Height 15/16 in
- Width 15/16 in
- Size (In.) 15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodway
- MFR # SC-TC-BN-15/16
- Zoro # G3637261
- UPC # 897797002375
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Height | 15/16 in |
Width | 15/16 in |
Size (In.) | 15/16 |
Length | 6 in |
Details
Item | Nylon Brush |
Material | Nylon Bristle |
For Use With | 409X75 |
Description
Nylon Brush, For Use With 409X75, Material Nylon Bristle, Height 15/16 in, Width 15/16 in, Length 6 in, Size (In.) 15/16, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x40)
- ZIPPO Silver Yellow Flame Lighter Insert 1 pk (65800)
- MTD Axle Assy-Rh Short (983-0126)
- STENS Hi-Lift Blades For Exmark 60" Deck 20-1/2"L 1/2" Center 355-233 (355-233)
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- GOODWAY Nylon Brush, 9/16 In, Use With 6PZV1, PK10 (SC-TC-BN-9/16)
- GOODWAY Nylon Brush, 7/16 In, Use With 6PZV1, PK10 (SC-TC-BN-7/16)
- MI-T-M Rocker Swith, 24V (32-0731)
- Goodway Pressure Washer Parts