Shop All Pressure Washer Parts
Goodway
Nylon Brush, 1/2 In, Use With 6PZV1, PK10
Mfr # SC-TC-BN-1/2
Zoro # G3659914
product price: $61.99
/pk 10, $6.20/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Bristle
- For Use With 409X75
- Length 6 in
- Size (In.) 1/2
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-BN-1/2
- Zoro # G3659914
- UPC # 897797002306
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 6 in |
Size (In.) | 1/2 |
Width | 1/2 in |
Height | 1/2 in |
Details
Item | Nylon Brush |
Material | Nylon Bristle |
For Use With | 409X75 |
Description
Nylon Brush, For Use With 409X75, Material Nylon Bristle, Height 1/2 in, Width 1/2 in, Length 6 in, Size (In.) 1/2, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK2 (36-72)
- A.R. NORTH AMERICA Rear Cover, RSV-Black (AR2760110)
- MOUNT-IT Collapsible Milk Crate (WI-3002)
- BARSKA Dbl Sided Rifle Protective Hard Case (BH13652)
- GOODWAY Nylon Brush, 9/16 In, Use With 6PZV1, PK10 (SC-TC-BN-9/16)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- GOODWAY Nylon Brush, 3/4 In, Use With 6PZV1, PK10 (SC-TC-BN-3/4)
- GOODWAY Nylon Brush, 15/16 In, Use With 6PZV1, PK10 (SC-TC-BN-15/16)
- GOODWAY Nylon Brush, 1 In, Use With 6PZV1, PK10 (SC-TC-BN-1)
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- A.R. NORTH AMERICA Suction Filter, 3/4 Fx3/4 M (0211001110)
- Goodway Pressure Washer Parts