Shop All Steam Cleaners & Attachments
Goodway
Industrial Steam Cleaner, 3 Phase, 575VAC
Mfr # GVC-18000-575V
Zoro # G7771815
product price: $22,927.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$22,927.99
Free 30-Day Returns
Key Features
- Steam Production 88 lb/hr
- Working Pressure 0 to 145 psi
- Voltage 575V AC
- Max. Temp. 290 Degrees F
- Water Tank Capacity 10.6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # GVC-18000-575V
- Zoro # G7771815
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Width | 28 in |
Depth | 41 in |
Height | 44 in |
Details
Item | Industrial Steam Cleaner |
Steam Production | 88 lb/hr |
Working Pressure | 0 to 145 psi |
Voltage | 575V AC |
Max. Temp. | 290 Degrees F |
Water Tank Capacity | 10.6 gal |
Operating Time | 24 hr / 7 day |
Hz | 60 |
Includes | (2) Chemical Tanks, (2) Circular Nylon Scrubbing Brushes, (2) Circular Stainless Steel Scrubbing Brushes, (3) 1-1/2 in Circular Brass Brushes, (3) 1-1/2 in Circular Nylon Brushes, (3) 1-1/2 in Circular Stainless Steel Brushes, (6) 2-1/4 in Circular Stainless Steel Brushes, 1 gal Bottle of Cleaner, 20 in Wand with Detail Lance, 33 ft Hose, 40 in Wand with Detail Lance, Multi-Brush Tool, Safety Glasses |
Phase | 3 |
Solution Tank Capacity | 2 x 1.3 gal |
Temperature at Tip | 356 Degrees F |
Cap | Pressurized |
Wattage | 18,000 W |
Amps | 20 A |
Description
Industrial Steam Cleaner, Steam Production 88 lb/hr, Water Tank Capacity 10.6 gal, Working Pressure 0 to 145 psi, Voltage 575V AC, Wattage 18,000 W, Phase 3, Max. Temp. 290 Degrees F, Temperature at Tip 356 Degrees F, Height 44 in, Depth 41 in, Width 28 in, Operating Time 24 hr / 7 day, Solution Tank Capacity 2 x 1.3 gal, Amps 20 A, Hz 60, Cap Pressurized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall (53793)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-77961)
- 3M Disinfectant Cleaner Concentrate, 64 oz. Jug (5A)
- DIVERSEY Descaler, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (95325533)
- GOODWAY Steam Cleaner (GVC-1250)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-M)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 480VAC (GVC-36000)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- GOODWAY Circular Nylon Brush, 1"x1-1/2", PK4 (9379-4PK)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- Goodway Steam Cleaners & Attachments