Shop All AC & Refrigeration Accessories
Goodway
Heat Exchanger Tube Cleaner, 1/2 HP, 17" L
Mfr # I-RAM-EX-100
Zoro # G1458937
product price: $1,801.99
/ea
Free Shipping & Returns
$1,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- Type Electric
- HP 1/2 hp
- Includes Reversible Foot Pedal
- Volts/Phase 115/1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # I-RAM-EX-100
- Zoro # G1458937
- UPC # 855317006210
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 17 in |
Height | 22 in |
Width | 16 in |
Details
Type | Electric |
HP | 1/2 hp |
Includes | Reversible Foot Pedal |
Volts/Phase | 115/1 |
Item | Heat Exchanger Tube Cleaner |
Net Weight | 38 lb |
Usable Hours per Week | 72 hr |
Water Input Temp. | Up to 140 Degrees F |
Plug Type | 5-15P |
GPM | 2.5 gpm |
Description
Heat Exchanger Tube Cleaner, Electric, 1/2 hp HP, 2.5 gpm GPM, Height 22 in, Length 17 in, Width 16 in, Volts/Phase 115/1, Plug Type 5-15P, Usable Hours per Week 72 hr, Water Input Temp. Up to 140 Degrees F, Net Weight 38 lb, Includes Reversible Foot Pedal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V (AS1)
- REVCOR Blower Whl, Dia 8 1/2 In, Width 3 3/4 In (BC850-375HS L)
- GREENSEAM Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 26 GA, 6 3/4 in W, 7" L, 6 3/4 in H (GRAE490GA26)
- PLASTIC SUPPLY Reducer Coupling, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L (PVCR06X04)
- GOODWAY Descaling Solution, Orange, 5 gal., Jug (SCALEBREAK-5)
- GOODWAY Descaling Solution, Clear, 5 gal., Jug (SCALEBRK-SS-5)
- GOODWAY Grit Brush, 11/16-3/4 In, PK6 (SC-TC-BGB-100)
- GOODWAY Scale Removal System, 15 gpm, 115V (GDS-C40)
- MRCOOL R-410A Charged Line Set, 16ft 3/8 x 5/8 (DIY16-3858)
- EVERPURE Water Filter Catridge (9612-27)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- Goodway AC & Refrigeration Accessories