Shop All Steam Cleaners & Attachments
Goodway
GVC-18000 Heavy Duty Dry Steam Cleaner with Twin Boilers - 10.4 Gallon 115V
Mfr # 437GVC18000
Zoro # G611789285
product price: $37,569.99
/ea
Free Shipping & Returns
$37,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # 437GVC18000
- Zoro # G611789285
- Country of Origin China
- Category Steam Cleaners & Attachments
Description
The Goodway GVC-18000 heavy duty dry steam cleaner with twin boilers - 10.4 gallon 115V is designed to meet the needs of commercial cleaning applications. This compact and maneuverable steam cleaner requires 115V of input power and packs a powerful punch. Its dual boilers heat water to produce continuous dry steam with a variable output pressure. With a generous capacity of 10.4 gallons this steam cleaner can provide extensive cleaning time making it ideal for use in large commercial facilities. Dry steam is a safe alternative to wet cleaning in environments where water is not recommended. The GVC-18000 uses dry steam to obliterate oils dirt allergens and bacteria on contact leaving surfaces clean and sanitized. Use it to clean conveyor belts sorting machines packaging systems gearing and chains and other production surfaces.The stainless steel construction ensures lasting use and the refillable water tank and continuous fill hose connection make operation a breeze. With two stainless steel boilers there is no depressurization needed after use and the adjustable 5-15% moisture content and chemical injection provide additional cleaning power. Multiple cleaning tools are included making it easy to clean flat surfaces cracks and crevices. If you're looking for a heavy-duty dry steam cleaner for your commercial cleaning needs the Goodway GVC-18000 is a top-of-the-line choice. Its compact maneuverable design and powerful cleaning capabilities make it an excellent investment for any large facility.Kit Includes:- Goodway GVC-18000 heavy duty dry steam cleaner with twin boilers- 20'' wand- 40'' wand- Pair of high temp gloves- Close-range nozzle- Accessory bin- Pair of safety glasses- 2 Side panel keys- 4 2 1/4'' circular nylon brushes- 4 2 1/4'' circular brass brushes- 4 2 1/4'' circular stainless steel brushes- 4 1 1/2'' circular nylon brushes- 4 1 1/2'' circular brass brushes- 4 1 1/2'' circular stainless steel brushes- 4 1'' circular nylon scrubbing brushes- 4 1'' circular brass scrubbing brushes- 4 1'' circular stainless steel scrubbing brushesOverall Dimensions:Width: 28''Depth: 41''Height: 44''Capacity: 10.4 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE PRODUCTS Champion Sprayon Stainless Steel Cleaner, 16 oz Aerosol Spray, PK12 (5197)
- RMR BRANDS BOTANICAL DISINFECTANT CLEANER 32 OZ (RMRBWX32)
- CARLISLE FOODSERVICE Spectrum Boot 'N Shoe Brush 14-3/4in x 16-1/2in Blue (4042414)
- GUARDAIR Retaining Spring, Steel, PK3 (N6603)
- GOODWAY Commercial Steam Cleaner, 1 Phase, 115VAC (GVC-1502)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 480VAC (GVC-36000)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-S)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-M)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- Goodway Steam Cleaners & Attachments