No Product Image Available

Goodway

GVC-18000-230V Heavy Duty Dry Steam Cleaner with Twin Boilers - 10.4 Gallon 230V


product price: $38,510.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Goodway GVC-18000-230V heavy duty dry steam cleaner with twin boilers - 10.4 gallon 230V is designed to meet the needs of commercial cleaning applications. This compact and maneuverable steam cleaner requires 230V of input power and packs a powerful punch. Its dual boilers heat water to produce continuous dry steam with a variable output pressure. With a generous 10.4 gallon capacity this steam cleaner can provide extensive cleaning time making it ideal for use in large commercial facilities. Dry steam is a safe alternative to wet cleaning in environments where water is not recommended. The GVC-18000-230V uses dry steam to obliterate oils dirt allergens and bacteria on contact leaving surfaces clean and sanitized. Use it to clean conveyor belts sorting machines packaging systems gearing and chains and other production surfaces.The stainless steel construction ensures lasting use and the refillable water tank and continuous fill hose connection make operation a breeze. With two stainless steel boilers there is no depressurization needed after use and the adjustable 5-15% moisture content and chemical injection provide additional cleaning power. Multiple cleaning tools are included making it easy to clean flat surfaces cracks and crevices. If you're looking for a heavy duty dry steam cleaner for your commercial cleaning needs the Goodway GVC-18000-230V is a top-of-the-line choice. Its compact maneuverable design and powerful cleaning capabilities make it an excellent investment for any large facility.Kit Includes:- Goodway GVC-18000-230V heavy duty dry steam cleaner with twin boilers- 20'' wand- 40'' wand- Pair of high temp gloves- Close-range nozzle- Accessory bin- Pair of safety glasses- 2 Side panel keys- 4 2 1/4'' circular nylon brushes- 4 2 1/4'' circular brass brushes- 4 2 1/4'' circular stainless steel brushes- 4 1 1/2'' circular nylon brushes- 4 1 1/2'' circular brass brushes- 4 1 1/2'' circular stainless steel brushes- 4 1'' circular nylon scrubbing brushes- 4 1'' circular brass scrubbing brushes- 4 1'' circular stainless steel scrubbing brushesOverall Dimensions:Width: 28''Depth: 41''Height: 44''Capacity: 10.4 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.