No Product Image Available
Goodway

GVC-1502-VAC Commercial Vapor Steam Cleaner with Vacuum - 1.3 Gallon 115V


product price: $10,126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Goodway GVC-1502-VAC commercial vapor steam cleaner with vacuum - 1.3 gallon 115V is a great addition to any commercial cleaning operation! This unit is designed to provide an adjustable pressure of 0-90 PSI and an output temperature of 290 degrees Fahrenheit to produce dry vapor steam. Its high-heat design will kill bacteria fungus viruses mold mildew and other microorganisms to keep your facility at optimal cleanliness. Plus its high pressure will loosen dirt and grime so you can be sure surfaces are both clean and sanitized! Designed for mobility the compact capacity and the assortment of tools are ideal for covering a range of commercial applications. Use it to clean a large selection of surface types including work tables seats carts beds carpets and upholstery!To maximize cleaning performance this cleaner comes with a built-in 1.3 gallon capacity tank and an integrated vacuum to leave freshly cleaned surfaces dry. This steam cleaner is designed to be a portable yet powerful asset to you and your employees with a variety of accessories ideal for flat surfaces cracks and crevices such as a floor brush wall brush squeegee dustpan mop and vacuum nozzle. Upgrade the way you sanitize your establishment with this Goodway vapor steam cleaner!Kit Includes:- Goodway GVC-1502-VAC commercial vapor steam cleaner with integrated vacuum- 10' hose with pistol grip- 2-piece 38'' wand- 11'' floor brush- 5'' triangular brush- 9 1/2'' squeegee tool- 6 1/2'' curved lance- 2'' circular nylon brush- 3 Circular nylon scrubbing brushes- 3 Circular copper scrubbing brushes- 3 Circular stainless steel scrubbing brushesOverall Dimensions:Width: 15''Depth: 24''Height: 36 1/2''Capacity: 1.3 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.