Shop All AC & Refrigeration Accessories
Goodway
Grit Brush, 7/16-5/8, Use With 6PZV1, PK6
Mfr # SC-TC-BGB-075
Zoro # G3714182
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With 409X75
- Material Nylon With Silicon Carbide
- Height 13/16 in
- Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodway
- MFR # SC-TC-BGB-075
- Zoro # G3714182
- UPC # 897797002399
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 6 in |
Height | 13/16 in |
Width | 13/16 in |
Size (In.) | 7/16 - 5/8 |
Details
For Use With | 409X75 |
Material | Nylon With Silicon Carbide |
Item | Grit Brush |
Description
Grit Brush, For Use With 409X75, Material Nylon With Silicon Carbide, Height 13/16 in, Width 13/16 in, Length 6 in, Size (In.) 7/16 - 5/8, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Infrared Heater, Nat. Gas, 90,000 BtuH, 24V, NG, 90000 BtuH Input (DR90 NFS-2 24V)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- CHEVRON PLEXCO Tubing, 1/4", Blue Stripe, 250 ft. (1063768)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGE3)
- GOODWAY Scale Removal System, 15 gpm, 115V (GDS-C40)
- GOODWAY Descaling Solution, Orange, 5 gal., Jug (SCALEBREAK-5)
- GOODWAY Grit Brush, 11/16-3/4 In, PK6 (SC-TC-BGB-100)
- GOODWAY Heat Exchanger Tube Cleaner, 1/2 HP, 17" L (I-RAM-EX-100)
- GOODWAY Descaling Solution, Clear, 5 gal., Jug (SCALEBRK-SS-5)
- NU-CALGON Condensate Pan Treatment, Gel Tablet (4185-40)
- NU-CALGON Condenser Coil Cleaner, Spray Bottle (4132-21)
- Goodway AC & Refrigeration Accessories