Shop All AC & Refrigeration Accessories
Goodway
Grit Brush, 11/16-3/4 In, PK6
Mfr # SC-TC-BGB-100
Zoro # G3715774
product price: $60.69
/pk 6, $10.12/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With 409X75
- Material Nylon With Silicon Carbide
- Height 15/16 in
- Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-BGB-100
- Zoro # G3715774
- UPC # 897797002405
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 6 in |
Height | 15/16 in |
Width | 15/16 in |
Size (In.) | 11/16 - 3/4 |
Details
For Use With | 409X75 |
Material | Nylon With Silicon Carbide |
Item | Grit Brush |
Description
Grit Brush, For Use With 409X75, Material Nylon With Silicon Carbide, Height 15/16 in, Width 15/16 in, Length 6 in, Size (In.) 11/16 - 3/4, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFICON Refrigerant Recovery Machine, 115V (714-202-G1)
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- HONEYWELL R8225D1003 Spud Mount Fan (R8225D1003)
- DECOR GRATES Floor Register, 7.5 X 13.5, White, Steel (S612R-WH)
- GOODWAY Descaling Solution, Orange, 5 gal., Jug (SCALEBREAK-5)
- GOODWAY Descaling Solution, Clear, 5 gal., Jug (SCALEBRK-SS-5)
- GOODWAY Heat Exchanger Tube Cleaner, 1/2 HP, 17" L (I-RAM-EX-100)
- GOODWAY Scale Removal System, 15 gpm, 115V (GDS-C40)
- MRCOOL 2.5 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP30BNPA)
- NAVAC Evacuation Hose, Black, 6', 1/2" Diameter, 1/2" to 1/4" Fitting (NHB2)
- JB INDUSTRIES Refrigerant Cap Lock Bit, Universal, PK2 (SHLD-BIT)
- Goodway AC & Refrigeration Accessories