Shop All AC Refrigeration Parts
Goodway
Flexible Shaft, Steel, 3/8" Height, 180" L
Mfr # SC-TC-S02-15R
Zoro # G0954313
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 180 in
- Material Steel
- Max. Pressure (PSI) 30 psi
- Type Shaft Brush
- Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-S02-15R
- Zoro # G0954313
- UPC # 855317006227
- Country of Origin United States
- Category AC Refrigeration Parts
Dimensions
Length | 180 in |
Size (In.) | 3/8 |
Width | 3/8 in |
Lance Length (In.) | 180 in |
Height | 3/8 in |
Details
Item | Flexible Shaft |
Material | Steel |
Max. Pressure (PSI) | 30 psi |
Type | Shaft Brush |
Max. Flow GPM | 0.5 gpm |
Includes | Drive End and Brush End Couplings, Strain Reliever With Built In Quick Connect to Machine |
For Use With | 409X75 |
Max. Fluid Temp. (F) | 212 Degrees F |
Description
Flexible Shaft, Shaft Brush, For Use With 409X75, Material Steel, Height 3/8 in, Width 3/8 in, Length 180 in, Max. Flow GPM 0.5 gpm, Max. Fluid Temp. (F) 212 Degrees F, Max. Pressure (PSI) 30 psi, Size (In.) 3/8, Lance Length (In.) 180 in, Includes Drive End and Brush End Couplings, Strain Reliever With Built In Quick Connect to Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 13 (2JVE5)
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14181.6 6pk)
- UNIWELD Anti-Blowback Hose, 60" L, 800 psi, Brass (EZ5R)
- HONEYWELL Th1100Dh1004 24V Or 750Mv (TH1100DH10)
- GOODWAY Flexible Shaft, Steel, 3/8" Height, 300" L (SC-TC-S02-25R)
- GOODMAN B1370190 Switch, Primary Limit, (B1370190)
- PERFECT AIRE Contactor, 2 pole, 40 Amp, 240/200/160 (PROC240A)
- YELLOW JACKET YJACK TEMPERATURE CLAMP (67061)
- ECONOMASTER Condensor Fan Motor, 1/4 HP, 1075 rpm, 460V (EM3736F)
- HONEYWELL PT3000 AVG DISCHARGE SENSOR (C7100A1007)
- FIREYE Flame Rod 24" (69ND1-1000K8)
- Goodway AC Refrigeration Parts