Shop All AC Refrigeration Parts
Goodway
Flexible Shaft, Steel, 1/2" Height, 300" L
Mfr # SC-TC-S03-25R
Zoro # G0954517
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 in
- Material Steel
- Max. Flow GPM 1.9 gpm
- Max. Fluid Temp. (F) 212 Degrees F
- Includes 45 Degrees Beveled Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodway
- MFR # SC-TC-S03-25R
- Zoro # G0954517
- UPC # 855317006265
- Country of Origin United States
- Category AC Refrigeration Parts
Dimensions
Length | 300 in |
Height | 1/2 in |
Lance Length (In.) | 300 in |
Width | 1/2 in |
Size (In.) | 1/2 |
Details
Item | Flexible Shaft |
Material | Steel |
Max. Flow GPM | 1.9 gpm |
Max. Fluid Temp. (F) | 212 Degrees F |
Includes | 45 Degrees Beveled Edge |
Max. Pressure (PSI) | 42 psi |
For Use With | SD-CT |
Type | Shaft Brush |
Description
Flexible Shaft, Shaft Brush, For Use With 409X75, Material Steel, Height 1/2 in, Width 1/2 in, Length 300 in, Max. Flow GPM 1.9 gpm, Max. Fluid Temp. (F) 212 Degrees F, Max. Pressure (PSI) 42 psi, Size (In.) 1/2, Lance Length (In.) 300 in, Includes Drive End and Brush End Couplings, Strain Reliever With Built In Quick Connect to Machine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd20X10Tz 24V Automatic (ZD20X10TZ)
- APOLLO VALVES Water Relief Valve, 3/4", 30psig, 535000Btu (10-407-05)
- AIRSEPT Line Splice Straight Repair Kit 1/2" OD (76001)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225CB)
- GOODWAY Flexible Shaft, Steel, 3/8" Height, 300" L (SC-TC-S02-25R)
- GOODWAY Flexible Shaft, Steel, 3/8" Height, 180" L (SC-TC-S02-15R)
- LIEBERT Quartz Lens, 1600W, 240V (H-0020S)
- YELLOW JACKET Coupler (19161)
- ARMSTRONG 56W23 R46105-008 Control-Limit (56W23)
- BELL & GOSSETT Seal (P75424)
- YORK S1-02535380000 Limit Switch (S1-0253538)
- Goodway AC Refrigeration Parts