Shop All AC Refrigeration Parts
Goodway
Flexible Shaft, Steel, 1/2" Height, 180" L
Mfr # SC-TC-S03-15R
Zoro # G0954438
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 180 in
- Material Steel
- Type Shaft Brush
- Height 1/2 in
- Max. Pressure (PSI) 42 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodway
- MFR # SC-TC-S03-15R
- Zoro # G0954438
- UPC # 855317006258
- Country of Origin United States
- Category AC Refrigeration Parts
Dimensions
Length | 180 in |
Height | 1/2 in |
Size (In.) | 1/2 |
Lance Length (In.) | 180 in |
Width | 1/2 in |
Details
Item | Flexible Shaft |
Material | Steel |
Type | Shaft Brush |
Max. Pressure (PSI) | 42 psi |
Includes | Drive End and Brush End Couplings, Strain Reliever With Built In Quick Connect to Machine |
Max. Flow GPM | 1.9 gpm |
For Use With | 409X75 |
Max. Fluid Temp. (F) | 212 Degrees F |
Description
Flexible Shaft, Shaft Brush, For Use With 409X75, Material Steel, Height 1/2 in, Width 1/2 in, Length 180 in, Max. Flow GPM 1.9 gpm, Max. Fluid Temp. (F) 212 Degrees F, Max. Pressure (PSI) 42 psi, Size (In.) 1/2, Lance Length (In.) 180 in, Includes Drive End and Brush End Couplings, Strain Reliever With Built In Quick Connect to Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Quick Disc-HT, T1112C, PK100 (T1112C)
- SUNCOURT Inductor 4" Corded In-Line Booster Duct Fan (DB204C)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-075-125)
- DAYTON Portable Heater, 240V AC, 3 Phase (784JH7)
- GOODWAY Flexible Shaft, Steel, 3/8" Height, 180" L (SC-TC-S02-15R)
- GOODWAY Flexible Shaft, Steel, 3/8" Height, 300" L (SC-TC-S02-25R)
- FIREYE Chassis, 120V with Alpha-Numeric Inter (MEC120D)
- GOODMAN Capacitor, 3/30 MFD, 450V, Dual Round (CAP030300450CS)
- NORTECH Steel Vacuum Hose Coupler (N672)
- LIEBERT PRESS SW HP CO 370PSI R22 (148372P1S)
- FRIEDRICH Electronic Control Kit (62601011)
- Goodway AC Refrigeration Parts