Shop All Pressure Washer Parts
Goodway
Flex Shaft, 9/16-1, 35Ft, Use With 6PZV1
Mfr # SC-TC-S03-35
Zoro # G3731323
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Tubing, Steel Core
- Width 2 in
- For Use With 6PZV1
- Height 2 in
- Max. Fluid Temp. (F) 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-S03-35
- Zoro # G3731323
- UPC # 897797002245
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Width | 2 in |
Height | 2 in |
Length | 420 in |
Size (In.) | 9/16 - 1 ID |
Details
Item | Flexible Shaft |
Material | Nylon Tubing, Steel Core |
For Use With | 6PZV1 |
Max. Fluid Temp. (F) | 200 Degrees F |
Max. Pressure (PSI) | 27 psi |
Max. Flow GPM | 0.25 gpm |
Description
Flexible Shaft, For Use With 6PZV1, Material Nylon Tubing, Steel Core, Height 2 in, Width 2 in, Length 420 in, Max. Flow GPM 0.25 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 27 psi, Size (In.) 9/16 - 1 ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (6 of 499486S) (4223)
- GENERAC Air Cleaner (0J47870141)
- BREAKTHROUGH CLEAN TECHNOLOGIES Lead & Heavy Metal Removal Wipes, 7 in. x 6 in., 5-Pack (BT-LRW-50)
- MALLORY Snow Brush 35 In Lg Maxx (996-35)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- GOODWAY Nylon Brush, 9/16 In, Use With 6PZV1, PK10 (SC-TC-BN-9/16)
- GOODWAY Nylon Brush, 3/4 In, Use With 6PZV1, PK10 (SC-TC-BN-3/4)
- GOODWAY Nylon Brush, 7/16 In, Use With 6PZV1, PK10 (SC-TC-BN-7/16)
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- A.R. NORTH AMERICA Detergent filter (0211000021)
- Goodway Pressure Washer Parts