Shop All Pressure Washer Parts
Goodway
Flex Shaft, 7/16-1/2, 35Ft, Use With 6PZV1
Mfr # SC-TC-S02-35
Zoro # G3654892
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon Tubing, Steel Core
- Size (In.) 7/16 - 1/2 ID
- Length 420 in
- Height 2 in
- Max. Pressure (PSI) 26 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-S02-35
- Zoro # G3654892
- UPC # 897797002214
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Size (In.) | 7/16 - 1/2 ID |
Length | 420 in |
Height | 2 in |
Width | 2 in |
Details
Item | Flexible Shaft |
Material | Nylon Tubing, Steel Core |
Max. Pressure (PSI) | 26 psi |
For Use With | 6PZV1 |
Max. Flow GPM | 0.19 gpm |
Max. Fluid Temp. (F) | 200 Degrees F |
Description
Flexible Shaft, For Use With 6PZV1, Material Nylon Tubing, Steel Core, Height 2 in, Width 2 in, Length 420 in, Max. Flow GPM 0.19 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 26 psi, Size (In.) 7/16 - 1/2 ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 42" (423RNDD009)
- RV DESIGNER RV Designer H750 Tieback Strap - 18" (H750)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- CLASSIC ACCESSORIES Madrona™ RainProof™ Double Wide Patio Chaise Lounge Cover 80 Inch, 82"x57" (55-830-016601-RT)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- GOODWAY Nylon Brush, 7/16 In, Use With 6PZV1, PK10 (SC-TC-BN-7/16)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- GOODWAY Nylon Brush, 1/2 In, Use With 6PZV1, PK10 (SC-TC-BN-1/2)
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- APACHE PW Adapter, 3/8" QD Socket x 3/8" FPT (44048694)
- Goodway Pressure Washer Parts