Shop All Pressure Washer Parts
Goodway
Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1
Mfr # SC-TC-S02-25
Zoro # G3720333
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Tubing, Steel Core
- Length 300 in
- Height 2 in
- Width 2 in
- For Use With 6PZV1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-S02-25
- Zoro # G3720333
- UPC # 897797002207
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 300 in |
Height | 2 in |
Width | 2 in |
Size (In.) | 7/16 - 1/2 ID |
Details
Item | Flexible Shaft |
Material | Nylon Tubing, Steel Core |
For Use With | 6PZV1 |
Max. Pressure (PSI) | 26 psi |
Max. Fluid Temp. (F) | 200 Degrees F |
Max. Flow GPM | 0.19 gpm |
Description
Flexible Shaft, For Use With 6PZV1, Material Nylon Tubing, Steel Core, Height 2 in, Width 2 in, Length 300 in, Max. Flow GPM 0.19 gpm, Max. Fluid Temp. (F) 200 Degrees F, Max. Pressure (PSI) 26 psi, Size (In.) 7/16 - 1/2 ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-03)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-2507)
- ORCA Cooler, 40 qt Cooler, Lime, 10 days Ice Retention (ORCL040)
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf (WD1031)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- GOODWAY Nylon Brush, 3/4 In, Use With 6PZV1, PK10 (SC-TC-BN-3/4)
- GOODWAY Nylon Brush, 15/16 In, Use With 6PZV1, PK10 (SC-TC-BN-15/16)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- GOODWAY Nylon Brush, 7/16 In, Use With 6PZV1, PK10 (SC-TC-BN-7/16)
- GOODWAY Nylon Brush, 1/2 In, Use With 6PZV1, PK10 (SC-TC-BN-1/2)
- A.R. NORTH AMERICA AR North America PW909100K Universal Electric Pressure Washer Gun Replacement Kit (PW909100K)
- Goodway Pressure Washer Parts