Shop All Steam Cleaners & Attachments
Goodway
Extension Tube, 1-1/2"x19
Mfr # 9371
Zoro # G005932907
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390
- Size 1.5 in dia x 19 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # 9371
- Zoro # G005932907
- UPC # 790759001549
- Country of Origin Italy
- Category Steam Cleaners & Attachments
Dimensions
Size | 1.5 in dia x 19 in L |
Details
Item | Extension Tube |
For Use With | Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390 |
Description
Extension Tube, Size 1.5 in dia x 19 in L, For Use With Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Pro-Flex Palmyra Sweep with 60" Hardwood Handle (44601)
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Gray, Fiberglass (FGH24600GY00)
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- DQB INDUSTRIES 11600 6 in Ez Hold Scrub (025881116008)
- GOODWAY Commercial Steam Cleaner, 1 Phase, 115VAC (GVC-1502)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-M)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 230VAC (GVC-18000-230V)
- GOODWAY Circular Nylon Brush, 2-1/2"x2", PK3 (9377-3PK)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-BL-M)
- GOODWAY Steam Nozzle, 1-1/2"x9 (9372)
- GOODWAY Industrial Steam Cleaner, 3 Phase, 480VAC (GVC-36000)
- Goodway Steam Cleaners & Attachments