Shop All AC & Refrigeration Accessories
Goodway
Descaling Solution, Orange, Jug, 5 gal.
Mfr # SCALEBREAK-5
Zoro # G2621232
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Application Descaling Heat Exchangers
- Color Orange
- Features Dissolve Mineral Deposits In Water Passages
- Container Size 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SCALEBREAK-5
- Zoro # G2621232
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Container Size | 5 gal. |
Details
Form | Liquid |
Application | Descaling Heat Exchangers |
Color | Orange |
Item | Descaling Solution |
Features | Dissolve Mineral Deposits In Water Passages |
Weight | 46 lb |
Active Acid | HCl |
Container Type | Jug |
Compatible With | Steel, Iron, Brass, Copper, Plastic, Rubber |
Description
Descaling Solution, Application Descaling Heat Exchangers, Compatible With Steel, Iron, Brass, Copper, Plastic, Rubber, Active Acid HCl, Color Orange, Form Liquid, Container Size 5 gal, Container Type Jug, Features Dissolve Mineral Deposits In Water Passages, Weight 46 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN WALL CAP VENT BLK 3-4"" (885BL)
- SUPCO Mini-Split Run Cap, 6MFD x 450V (RC6X450)
- FIREYE Fuse (23-197)
- SIEMENS Temperature Sensor 20 - 120F, 18" Probe (533-376-18)
- GOODWAY Heat Exchanger Tube Cleaner, 1/2 HP, 17" L (I-RAM-EX-100)
- GOODWAY Scale Removal System, 15 gpm, 115V (GDS-C40)
- GOODWAY Grit Brush, 11/16-3/4 In, PK6 (SC-TC-BGB-100)
- GOODWAY Descaling Solution, Clear, 5 gal., Jug (SCALEBRK-SS-5)
- GOODWAY Descaling Solution, Orange, 5 gal., Jug (SCALEBREAK-5)
- MUELLER INDUSTRIES 3/8 in. x 7/8 in. x 3/8 in. x 35 ft. Air Conditioner Line Set (61480350)
- ZORO SELECT SelfRegulating Crankcase Htr, 208 to 277V (SCH-2CR)
- Goodway AC & Refrigeration Accessories