Shop All Pressure Washer Parts
Goodway
Coupling, Shaft Drive, Use With 6PZV5-7
Mfr # SC-TC-C33
Zoro # G3615385
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 3/8 in
- Type Shaft Drive
- Length 2 in
- For Use With 6PZV5-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-C33
- Zoro # G3615385
- UPC # 897797002276
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Width | 3/8 in |
Length | 2 in |
Height | 3/8 in |
Details
Item | Coupling |
Material | Steel |
Type | Shaft Drive |
For Use With | 6PZV5-7 |
Description
Coupling, Shaft Drive, For Use With 6PZV5-7, Material Steel, Height 3/8 in, Width 3/8 in, Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Brown, Polyethylene (BRT-1530-X)
- C.E. SMITH Pkg. Backing plate for 70 series (53673A)
- STENS Valve Guide For Kohler K241 K301 K321 K341 / 235007-S 505-495 (505-495)
- TRIMCO E-Z Up Peel + Stick Zipper (06184)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- GOODWAY Nylon Brush, 9/16 In, Use With 6PZV1, PK10 (SC-TC-BN-9/16)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- GOODWAY Nylon Brush, 7/16 In, Use With 6PZV1, PK10 (SC-TC-BN-7/16)
- GOODWAY Nylon Brush, 15/16 In, Use With 6PZV1, PK10 (SC-TC-BN-15/16)
- NGK SPARK PLUGS NGK Spark Plug, CMR7A (130-348)
- Goodway Pressure Washer Parts