Shop All Pressure Washer Parts
Goodway
Coupling, Shaft Brush, Use With 6PZV5-7
Mfr # SC-TC-C37
Zoro # G3616961
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2 in
- Type Shaft Brush
- For Use With 6PZV5-7
- Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-C37
- Zoro # G3616961
- UPC # 897797002283
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 2 in |
Height | 3/8 in |
Width | 3/8 in |
Details
Item | Coupling |
Material | Steel |
Type | Shaft Brush |
For Use With | 6PZV5-7 |
Description
Coupling, Shaft Brush, For Use With 6PZV5-7, Material Steel, Height 3/8 in, Width 3/8 in, Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Spot Sprayer 25 Gal (5301063)
- AMES 5 in W Ditching Spade Shovel (47115)
- BRIGGS & STRATTON COVER-AIR CLEANER (799102)
- JOLLY PETS Romp N Roll RED 4.5" (2202-RE-4.5)
- GOODWAY Nylon Brush, 3/4 In, Use With 6PZV1, PK10 (SC-TC-BN-3/4)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- GOODWAY Nylon Brush, 9/16 In, Use With 6PZV1, PK10 (SC-TC-BN-9/16)
- GOODWAY Nylon Brush, 1/2 In, Use With 6PZV1, PK10 (SC-TC-BN-1/2)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- ZORO SELECT Hose Assembly (TT12U475HAG)
- Goodway Pressure Washer Parts