Shop All Pressure Washer Parts
Goodway
Coupling, Shaft Brush, Use With 6PZV2-4
Mfr # SC-TC-C27
Zoro # G3681246
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 6PZV2-4
- Length 2 in
- Width 3/8 in
- Type Shaft Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodway
- MFR # SC-TC-C27
- Zoro # G3681246
- UPC # 897797002269
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 2 in |
Width | 3/8 in |
Height | 3/8 in |
Details
Item | Coupling |
Material | Steel |
For Use With | 6PZV2-4 |
Type | Shaft Brush |
Description
Coupling, Shaft Brush, For Use With 6PZV2-4, Material Steel, Height 3/8 in, Width 3/8 in, Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POCKET HOSE POCKET HOSE BLK100'3/4""D (13490-6)
- LOGO BRANDS Dallas Cowboys 34oz Native Quencher Bottle (609-S34QB-63)
- CHASE 15 oz. Aerosol Spray Outdoor Only Wasp/Bee/Hornet Killer Insecticide PK12 (438-5108)
- INTERSTATE PNEUMATICS 3/8 Inch MPT x 3/8 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7166)
- GOODWAY Flex Shaft, 7/16-1/2, 25Ft, Use With 6PZV1 (SC-TC-S02-25)
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- GOODWAY Nylon Brush, 15/16 In, Use With 6PZV1, PK10 (SC-TC-BN-15/16)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- GOODWAY Nylon Brush, 5/8 In, Use With 6PZV1, PK10 (SC-TC-BN-5/8)
- GOODWAY Flex Shaft, 9/16-1, 25Ft, Use With 6PZV1 (SC-TC-S03-25)
- A.R. NORTH AMERICA O-Ring, Coated Red (10MMX2.5MM-N70C)
- Goodway Pressure Washer Parts