Shop All Packaged Terminal Air Conditioner Accessories
Goodman
Wall Sleeve, 16 1/6 in H, 42 in W, Metal
Mfr # WS900QW
Zoro # G008621860
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Wall Sleeve
- Depth 14 1/2 in
- Height 16 1/6 in
- Material Metal
- Requires PTAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # WS900QW
- Zoro # G008621860
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Depth | 14 1/2 in |
Height | 16 1/6 in |
Width | 42 in |
Details
Accessory Type | Wall Sleeve |
Item | Wall Sleeve |
Material | Metal |
Requires | PTAC |
For Use With | PTAC |
Description
Wall Sleeve, Material Metal, Requires PTAC, For Use With PTAC, 16 1/6 in Height, 42 in Width, 14 1/2 in Depth, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A665)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L300EL)
- MASTERCOOL Hose A/C Set, 96", 5-0 Valve (45396)
- CLEVELAND CONTROLS Pressure Switch (NS2-1041-00)
- GOODMAN Ptac Wall Sleeve (PWHK01G70)
- GOODMAN 0275P00065S Heater Assembly (0275P00065)
- GOODMAN 0275P00066S Ptac Heater Kit (0275P00066)
- AMANA Wireless Non EMS thermostat (DSA02NO)
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23015A)
- QWIKPRODUCTS QwikLug Terminal repair lugs 12 AWG, 4ft leads (QT2912)
- MODERN LEISURE Chalet Square Air Conditioner Cover, 36 in. Square x 3 in. H, Beige (3039)
- Goodman Packaged Terminal Air Conditioner Accessories