Shop All Furnace and Heater Parts
Goodman
Vent Kit, Metal, 5" Direct Vent
Mfr # MVK-01
Zoro # G7631024
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Vent Type Direct Vent
- Includes Installation Instructions, Masonry Vent w/250 Degrees F Manual Reset Limit (10123530), Wiring Diagram, Wiring Harness
- Depth (In.) 8.7 in
- Height (In.) 7.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # MVK-01
- Zoro # G7631024
- UPC # 193031161427
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Depth (In.) | 8.7 in |
Height (In.) | 7.3 in |
Width (In.) | 8.4 in |
Overall Depth | 8 11/16 in |
Vent Size | 5 in |
Overall Height | 7 5/16 in |
Overall Width | 8 7/16 in |
Details
Item | Residential Gas Furnace Vent Kit |
Material | Metal |
Vent Type | Direct Vent |
Includes | Installation Instructions, Masonry Vent w/250 Degrees F Manual Reset Limit (10123530), Wiring Diagram, Wiring Harness |
Function | Kit May Be Used When A Single Forced Draft Furnace is Independently Vented Into A Tile Lined Masonry Chimney |
Type | Masonry |
For Use With | This Kit is for Use On 80% AFUE, 33 in Tall in H in and in S in Model Furnaces Installed In The Upflow Position Only |
Product Type | Heater Accessories |
Accessory Type | Vent Kit |
Compatible with Product Type | 80% AFUE 33 in Tall "H" and "S" Model Furnaces Installed In The Upflow Position Only |
Description
Accessory Type Vent Kit, Compatible with Product Type 80 Percent AFUE 33 in Tall In.H In. and In.S In. Model Furnaces Installed In The Upflow Position Only, Overall Height 7 5/16 in, Overall Width 8 7/16 in, Overall Depth 8 11/16 in, Function Kit May Be Used When A Single Forced Draft Furnace is Independently Vented Into A Tile Lined Masonry Chimney, Includes Installation Instructions, Masonry Vent w/250 Degrees F Manual Reset Limit (10123530), Wiring Diagram, Wiring Harness, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- 3M CUNO Wrench (F/Cfs22 Filter) (6890032)
- HONEYWELL 0901445 Union Gasket For 1". (0901445)
- DIVERSITECH Fin Comb Kit, 13 to 20 Fins per In. (T-101)
- GOODMAN Filter, MERV 11, 20 x 25 x 5 (AMP-M8-1056)
- GOODMAN 4810006S Flue Collector Box Kit (4810006S)
- GOODMAN 0130F00041 Air Pressure Switch (0130F00041)
- GOODMAN Flush-Mount Vent Kit, Plastic, 2" Vent (0170K00001S)
- GOODMAN 20197313 Switch, Presure, Pink (20197313)
- GOODMAN Flush-Mount Vent Kit, Plastic, 2-3" Vent (0170K00000S)
- FIREYE Amplifier (MAUV1)
- Goodman Furnace and Heater Parts