Shop All Residential Gas Furnaces
This Product is Discontinued
Goodman
Upflow Furnace, 80000BtuH Outpt (Discontinued)
Mfr # GMES801005CN
Zoro # G5517672
Free Shipping & Returns
This Product is Discontinued
Key Features
- AFUE (%) 80
- Input (BtuH) 100,000
- Output (BtuH) 80,000
- Available Cooling Tons 5 ton
- Height (In.) 33-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GMES801005CN
- Zoro # G5517672
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Height (In.) | 33-3/8 |
Width (In.) | 21 |
Depth (In.) | 28 |
Bottom Return Filter Size | 20 in x 25 in |
Supply Opening Width (In.) | 19-1/2 |
Side Return Filter Size | 16 in x 25 in |
Manufacturers Warranty Length | 10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement |
Flue Dia. (In.) | 2 to 3 |
Supply Opening Depth (In.) | 19-1/2 |
Overall Height | 33 3/8 in |
Flue Diameter | 4 in |
Overall Depth | 28 in |
Overall Width | 21 in |
Overall Dimensions - H x W x D | 33 3/8 in x 21 in x 28 in |
Supply Opening Depth | 19 1/2 in |
Supply Opening Width | 19 1/2 in |
Description
Product Type 80 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 80 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 100,000 BtuH, Heating Capacity Output 80,000 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant No, Overall Height 33 3/8 in, Overall Width 21 in, Overall Depth 28 in, Number of Blower Speeds 5, Number of Filters Required 3, Side Return Filter Size 16 in x 25 in, Supply Opening Depth 19 1/2 in, Supply Opening Width 19 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.