Shop All Residential Gas Furnaces
This Product is Discontinued
Goodman
Upflow Furnace, 115200BtuH Outpt (Discontinued)
Mfr # GMES961205DN
Zoro # G5516988
Free Shipping & Returns
This Product is Discontinued
Key Features
- AFUE (%) 96
- Input (BtuH) 120,000
- Output (BtuH) 115,320
- Available Cooling Tons 5 ton
- Height (In.) 34-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GMES961205DN
- Zoro # G5516988
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Height (In.) | 34-1/2 |
Width (In.) | 24-1/2 |
Depth (In.) | 28-3/4 |
Side Return Filter Size | 16 in x 25 in |
Flue Dia. (In.) | 2 to 3 |
Bottom Return Filter Size | 20 in x 25 in |
Supply Opening Depth (In.) | 19-1/2 |
Manufacturers Warranty Length | 10 yr Parts, Lifetime Heat Exchanger, 10 yr Unit Replacement |
Supply Opening Width (In.) | 23 |
Supply Opening Width | 23 in |
Flue Diameter | 2 in |
Supply Opening Depth | 19 1/2 in |
Overall Height | 34 1/2 in |
Overall Width | 24 1/2 in |
Overall Depth | 28 7/8 in |
Overall Dimensions - H x W x D | 34 1/2 in x 24 1/2 in x 28 7/8 in |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 120,000 BtuH, Heating Capacity Output 115,200 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant No, Overall Height 34 1/2 in, Overall Width 24 1/2 in, Overall Depth 28 7/8 in, Number of Blower Speeds 5, Number of Filters Required 1, 2, Side Return Filter Size 16 in x 25 in, Supply Opening Depth 19 1/2 in, Supply Opening Width 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.