Shop All AC & Refrigeration Accessories
Goodman
Uncased Coil, 5.0 tons, 28"Hx23"Wx20-1/2"D
Mfr # CAUF4961D6
Zoro # G7660150
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Upflow/Downflow
- For Use With Split-System A/C and Heat Pump Systems
- Depth (In.) 20 1/8 in
- Width (In.) 23 in
- Condensate Drain Connections Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # CAUF4961D6
- Zoro # G7660150
- UPC # 663051440630
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Depth (In.) | 20 1/8 in |
Width (In.) | 23 in |
Height (In.) | 30 in |
Suction Line Size (In.) | 7/8 ODS |
Manufacturers Warranty Length | 41 yr Parts Limited Warranty |
Liquid Line Size (In.) | 3/8 ODS |
Description
Uncased Coil, Upflow/Downflow, Nominal Capacity (Tons) 5 ton, 1,750, Height (In.) 30 in, Width (In.) 23 in, Depth (In.) 20 1/8 in, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 7/8 ODS, Aluminum, Aluminum, For Use With Split-System A/C and Heat Pump Systems, Requires Piston or TXV, Nitrogen, AHRI, ETL Listed, Y, Y, Y, Y, Y, Y, Compatible With Furnace Width 24.5 in, Y, Aluminum, Copper, Galvanized Steel, Plastic, Y, 41 yr Parts Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Air Mover, 1/5 HP, 600 air flow (CFM), 3 speed, 10 ft. cord. (DXAM2260)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 42" Duct Fans (MCG-42)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- DAIKIN Transducer, Low Pressure (910153379)
- GOODMAN Condenser, Fan Motor, 1350 rpm, PTAC (0131P00033S)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- GOODMAN Drain Pan (0161L00002)
- GOODMAN 0131M00009Psp Condenser Motor, (0131M00009)
- GOODMAN Drain Pan, For Coil, 23" L, 17-1/2" W, Black (DPKT3B)
- FJC Estercool Oil, 8 oz. (2408)
- BOUNTY HUNTER BOUNTY HUNTER 8COVER-7 8" Coil Cover (8COVER-7)
- Goodman AC & Refrigeration Accessories