Shop All AC & Refrigeration Accessories
This Product is Discontinued
Goodman
Uncased Coil, 2.0 tons, 16-1/4"Hx13"W (Discontinued)
Mfr # CAUF1824A6
Zoro # G7660105
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Upflow/Downflow
- For Use With Split-System A/C and Heat Pump Systems
- Depth (In.) 20 1/8 in
- Width (In.) 13 in
- Condensate Drain Connections Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # CAUF1824A6
- Zoro # G7660105
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Depth (In.) | 20 1/8 in |
Width (In.) | 13 in |
Suction Line Size (In.) | 3/4 ODS |
Height (In.) | 16 1/4 in |
Liquid Line Size (In.) | 3/8 ODS |
Manufacturers Warranty Length | 29 yr Parts Limited Warranty |
Description
Uncased Coil, Upflow/Downflow, Nominal Capacity (Tons) 2 ton, 700, Height (In.) 16 1/4 in, Width (In.) 13 in, Depth (In.) 20 1/8 in, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 3/4 ODS, Aluminum, Aluminum, For Use With Split-System A/C and Heat Pump Systems, Requires Piston or TXV, Nitrogen, AHRI, ETL Listed, Y, N, N, N, N, N, Compatible With Furnace Width 14 in, Y, Aluminum, Copper, Galvanized Steel, Plastic, Y, 29 yr Parts Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.