Shop All HVAC Installation Accessories
Goodman
Thermostatic Expan Valve, 1-1/2 to 2 tons
Mfr # TX2N4A
Zoro # G9793603
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1 1/2 to 2 ton R4-410A A/C and Heat Pump
- Description Non-Bleed
- Type R410a
- Accessory Type Thermostatic Expansion Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # TX2N4A
- Zoro # G9793603
- UPC # 193031106169
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Thermostatic Expansion Valve |
For Use With | 1 1/2 to 2 ton R4-410A A/C and Heat Pump |
Description | Non-Bleed |
Type | R410a |
Accessory Type | Thermostatic Expansion Valve |
Description
Thermostatic Expansion Valve, R410a, Non-Bleed, For Use With 1 1/2 to 2 ton R4-410A A/C and Heat Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10201.13 6PK)
- TITUS Grille, Retain Air, 22"x 22" (350RL22X22)
- IMPERIAL MFG 6 in. D X 12 in. L Steel Stove Pipe (BM0102)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 0.5" W x 4' L (B00051040L)
- GOODMAN Thermostatic Expan Valve, 4 to 5 tons (TX5N4)
- GOODMAN Hard-Start Kit, for Heat Pump 4 to 5 tons (CSR-U-3)
- GOODMAN Thermostatic Expan Valve, 2-1/2 to 3 tons (TX3N4)
- GOODMAN Hard-Start Kit, for Heat Pump 1, 2, 3 tons (CSR-U-1)
- MR COOL LLC MR COOL Condenser Wall Bracket for 9K, 12K & 18K BTU Systems (MB176)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- Goodman HVAC Installation Accessories