Shop All Low Voltage Thermostats
Goodman
Thermostat and Emergency Relay, Outdoor
Mfr # OT/EHR18-60
Zoro # G8675814
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With The Outdoor Thermostat is Designed to Be Installed In The Space Allocated In The Control Box of The Amana(R) and Goodman Heat Pump Only
- Height (In.) 4.8 in
- Depth (In.) 6.1 in
- Type Outdoor
- Function Turns On Emergency Heat If Temps Fall Below A Certain Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # OT/EHR18-60
- Zoro # G8675814
- UPC # 193031161809
- Country of Origin Multiple
- Category Low Voltage Thermostats
Dimensions
Height (In.) | 4.8 in |
Depth (In.) | 6.1 in |
Width (In.) | 4.4 in |
Details
Item | Thermostat and Emergency Relay |
For Use With | The Outdoor Thermostat is Designed to Be Installed In The Space Allocated In The Control Box of The Amana(R) and Goodman Heat Pump Only |
Type | Outdoor |
Function | Turns On Emergency Heat If Temps Fall Below A Certain Level |
Accessory Type | Thermostat and Emergency Relay |
Description
Thermostat and Emergency Relay, The Outdoor Thermostat is Designed to Be Installed In The Space Allocated In The Control Box of The Amana(R) and Goodman Heat Pump Only For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Machine Leg Set, Steel (KLP8S)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, Tinnerman Clip (1951-536)
- HONEYWELL L4006A2007 Aquastat(100-240F (L4006A2007)
- HONEYWELL Smart Thermostat T9 Wht (RCHT9610WFSW200)
- GOODMAN Thermostat, Outdoor, 4.8inHx4.4inWx6.1inD (OT18-60A)
- GOODMAN Ot18-60A Outdoor Thermostat Kit (OT18-60A)
- GOODMAN 20170802As Front Cover Kits (20170802AS)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCC)
- DAYTON Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (6EEA2)
- LUX PRODUCTS LUX Low Voltage Digital 7-Day Programmable Thermostat P711 - 1 Stage Heat 1 Cool 24 VAC - Pkg Qty 8 (P711)
- IO HVAC CONTROLS 3H/2C Universal Titan Thermostat (UT32)
- Goodman Low Voltage Thermostats