Shop All Air Handlers
This Product is Discontinued
Goodman
Single Pc Air Handler, Multi-Pos, 1.5 tons (Discontinued)
Mfr # ARUF25B14
Zoro # G7591550
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Capacity (Tons) 1.5 ton
- Height (In.) 45 in
- Width (In.) 17 1/2 in
- Depth (In.) 21 in
- Suction Line Size (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Goodman
- MFR # ARUF25B14
- Zoro # G7591550
- Country of Origin United States
- Category Air Handlers
Dimensions
Height (In.) | 45 in |
Width (In.) | 17 1/2 in |
Depth (In.) | 21 in |
Suction Line Size (In.) | 3/4 in |
Return Air Opening Width (In.) | 14 13/32 in |
Supply Opening Width (In.) | 16 13/32 in |
Liquid Line Size (In.) | 3/8 in |
Max. Fuse Size | 15 |
Filter Size | 16 in W x 20 in H |
Manufacturers Warranty Length | 10 yr Parts Limited Warranty |
Return Air Opening Depth (In.) | 19 1/2 in |
Supply Opening Depth (In.) | 11 5/16 in |
Overall Width | 17 1/2 in |
Overall Height | 45 in |
Supply Dimensions | 16 3/8 in W x 11 5/16 in D |
Return Air Opening Depth | 19 1/2 in |
Piston Size | 0.05 in |
Supply Opening Width | 16 3/8 in |
Overall Depth | 21 in |
Coil Drain Connection Size | 3/4 in |
Liquid Line Size | 3/8 in |
Supply Opening Depth | 11 5/16 in |
Manufacturer Warranty Length | 10 yr Limited |
Liquid/Supply Line Sizes | 3/8 in, 3/4 in |
Return Air Opening Width | 14 3/8 in |
Suction Line Size | 3/4 in |
Return Dimensions | 14 3/8 in W x 19 1/2 in D |
Overall Dimensions | 45 in H x 17 1/2 in W x 21 in D |
Description
Single Piece Air Handler, Nominal Cooling Capacity (Tons) 1.5 ton, Maximum Airflow 965 cfm @ 0.5 in wc, Nameplate Voltage 208-230V AC, Phase 1, Current 1.75 A, Frequency 60 Hz, Motor Horsepower 1/3 hp, Motor Type Permanent Split Capacitor, Number of Speeds 3, Liquid Line Size 3/8 in, Suction Line Size 3/4 in, Refrigerant Type R410A, Refrigerant Pre-Charged Yes, Expansion Device Type Flow Rater, Supply Opening Width 16 3/8 in, Supply Opening Depth 11 5/16 in, Return Air Opening Width 14 3/8 in
Restrictions
- This item has been restricted from sale in the following states: AL, AR, AZ, CA, DC, DE, FL, GA, HI, KY, LA, MD, MS, NC, NM, NV, OK, SC, TN, TX, VA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.