Shop All Residential Gas Furnaces
Goodman
Residential Gas Furnaces, 40 V AC, 5 ton
Mfr # GM9S961205DN
Zoro # G104406118
product price: $2,213.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,213.99
Free 30-Day Returns
Key Features
- Available Cooling Tons 5 ton
- Transformer Rating 40 V AC
- Fuel Type Natural Gas
- California Low NOx Compliant Yes
- Motor Type ECM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Goodman
- MFR # GM9S961205DN
- Zoro # G104406118
- Country of Origin United States
- Category Residential Gas Furnaces
Dimensions
Manufacturers Warranty Length | 10 yr Limited (Parts), 10 yr Limited (Unit Replacement), Lifetime Limited (Heat Exchanger) |
Overall Width | 24 1/2 in |
Flue Diameter | 2 in |
Overall Depth | 28 3/4 in |
Side Return Filter Size | 16 in x 25 in |
Overall Height | 34 1/2 in |
Bottom Return Filter Size | 20 in2 x 25 in2 |
Details
Available Cooling Tons | 5 ton |
Transformer Rating | 40 V AC |
Fuel Type | Natural Gas |
California Low NOx Compliant | Yes |
Motor Type | ECM |
Standards | AHRI Certified, ETL Listed, ISO 14001, ISO 9001, SCAQMD |
Heating Capacity Output | 115,320 BtuH |
Annual Fuel Utilization Efficiency | 96 % |
Heating Capacity Input | 120,000 BtuH |
Number of Blower Speeds | 9 |
Product Type | 96% AFUE Gas Furnaces |
Cabinet Configuration | Upflow Furnace |
Air Flow | 2,454 cfm |
Item | Residential Gas Furnaces |
Description
Product Type 96 Percent AFUE Gas Furnaces, Annual Fuel Utilization Efficiency 96 Percent, Cabinet Configuration Upflow Furnace, Heating Capacity Input 120,000 BtuH, Heating Capacity Output 115,320 BtuH, Available Cooling Tons 5 ton, California Low NOx Compliant Yes, Overall Height 34 1/2 in, Overall Width 24 1/2 in, Overall Depth 28 3/4 in, Number of Blower Speeds 9, Side Return Filter Size 16 in x 25 in, Transformer Rating 40 V AC, Air Flow 2,454 cfm, Bottom Return Filter Size 20 in2 x 25 in2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Belt 24.2" Od Grip Notch Belt (AX22)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 20"x24"x22", 6P (209-106-322)
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower (BR-430)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 16 in x 1-1/4 in, Elliptical, PK 2 (T180-12X16X1-1/4E-PK2)
- GOODMAN Residential Gas Furnaces, 40 V AC, 4 ton (GM9S800804BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S800403AN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960803BN)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GM9S960603BN)
- GOODMAN 80% AFUE GM9S80 Gas Furnace Nine Speed ECM, Single Stage, Upflow/Horizontal, 60000 Btu BTUH/H (GM9S800603AN)
- MRCOOL Variable Speed Gas Furnace - Downflow - 14.5" Cabinet (MGD80SE045A3A)
- Goodman Heaters & Furnaces